This mechanical inside micrometer offers precise internal measurements within a range of 70.00 to 80.00 mm. It features a graduation of 0.001 inch and an accuracy of 0.002 mm for reliable readings. Equipped with a ratchet stop thimble, it ensures consistent measuring force for repeatable results, while its solid carbide measuring faces provide durability and resistance to wear. With 3 contact points and a gage depth of 90.00 mm, this tool is designed for accurate measurement tasks.
- Offers precise internal measurements
- Measures in the range of 70.00 to 80.00 mm
- Features a graduation of 0.001 inch
- Provides an accuracy of 0.002 mm
- Equipped with a ratchet stop thimble for consistent measuring force
- Solid carbide measuring faces ensure durability and resistance to wear
- Designed with 3 contact points
- Has a gage depth of 90.00 mm