Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Mechanical Outside Micrometer, 1 in Range, 0.001 in Graduation

Catalog No. 5000532233
Encompass

This mechanical outside micrometer provides a 1 in range with 0.001 in graduation. It features 0.0002 in accuracy, a ratchet stop thimble, and a rotating spindle. The micrometer comes calibrated with a short form certificate of calibration, a case, and NIST traceability certification.

  • 1 in range
  • 0.001 in graduation
  • 0.0002 in accuracy
  • Ratchet stop thimble
  • Rotating spindle
  • Calibrated with short form certificate
  • NIST traceability certification
  • Solid carbide measuring face
  • Satin chrome coating/finish
  • Includes protective case
  • Contact point diameter 0.160 in
  • Contact point height from frame 1.5 in

Catalog No. 50-005-32233 Supplier MSC Supplier No. 38173050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical outside micrometer provides a 1 in range with 0.001 in graduation. It features 0.0002 in accuracy, a ratchet stop thimble, and a rotating spindle. The micrometer comes calibrated with a short form certificate of calibration, a case, and NIST traceability certification.

  • 1 in range
  • 0.001 in graduation
  • 0.0002 in accuracy
  • Ratchet stop thimble
  • Rotating spindle
  • Calibrated with short form certificate
  • NIST traceability certification
  • Solid carbide measuring face
  • Satin chrome coating/finish
  • Includes protective case
  • Contact point diameter 0.160 in
  • Contact point height from frame 1.5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.