Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Micrometer Anvil, Spline, 0.100 in, 1-12 in Micrometers

Catalog No. 5000529737
Encompass

This micrometer anvil is designed for precision measurements with micrometers ranging from 1 to 12 inches. It features a spline type design and an overall length of 0.100 inch, providing reliable performance for various applications.

  • Accessory type: Anvil
  • Designed for use with 1 to 12 inch micrometers
  • Features a spline anvil type
  • Has an overall length of 0.100 inch
  • Manufactured in the United States

Catalog No. 50-005-29737 Supplier MSC Supplier No. 06404156
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer anvil is designed for precision measurements with micrometers ranging from 1 to 12 inches. It features a spline type design and an overall length of 0.100 inch, providing reliable performance for various applications.

  • Accessory type: Anvil
  • Designed for use with 1 to 12 inch micrometers
  • Features a spline anvil type
  • Has an overall length of 0.100 inch
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.