Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Micrometer Calibration Standard, 275 mm, Flat End, 0.0040 mm Accuracy

Catalog No. 5000534485
Encompass

This micrometer calibration standard is designed for precise measurement and calibration of micrometers. It features a length of 275 mm, an accuracy of 0.0040 mm, and includes a heat insulating handle for stable readings.

  • Designed for use with micrometers
  • Includes a heat insulating handle
  • Features an accuracy of 0.0040 mm
  • Has a flat end shape
  • Measures 275 mm long

Catalog No. 50-005-34485 Supplier MSC Supplier No. 74250002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer calibration standard is designed for precise measurement and calibration of micrometers. It features a length of 275 mm, an accuracy of 0.0040 mm, and includes a heat insulating handle for stable readings.

  • Designed for use with micrometers
  • Includes a heat insulating handle
  • Features an accuracy of 0.0040 mm
  • Has a flat end shape
  • Measures 275 mm long

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.