Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Micrometer Extension, for Hole-Mike Series, 4.0 in Overall Length, 0.50 in Extension

Catalog No. 5000513436
Encompass

This Micrometer Extension is designed for use with SPI Hole-Mike Series Micrometers, providing an extended reach for precise measurements. It has an overall length of 4.0 inches and offers a maximum extension of 0.50 inches, with a minimum extension of 0.2750 inches.

  • Accessory type: Extension
  • For use with Hole-Mike Series Micrometers
  • Maximum measurement of 4.0 inches
  • Maximum extension of 0.50 inches
  • Overall length of 4.0 inches
  • Minimum extension of 0.2750 inches

Catalog No. 50-005-13436 Supplier MSC Supplier No. 00342931
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Micrometer Extension is designed for use with SPI Hole-Mike Series Micrometers, providing an extended reach for precise measurements. It has an overall length of 4.0 inches and offers a maximum extension of 0.50 inches, with a minimum extension of 0.2750 inches.

  • Accessory type: Extension
  • For use with Hole-Mike Series Micrometers
  • Maximum measurement of 4.0 inches
  • Maximum extension of 0.50 inches
  • Overall length of 4.0 inches
  • Minimum extension of 0.2750 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.