Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Parallel, 6 in x 7/8 in x 1/2 in, Steel

Catalog No. 5000531734
Encompass

This product is an SPI Precision Parallel, designed for demanding measurement and setup tasks. It features precise dimensions of 6 inches in length, 7/8 inches in height, and 1/2 inch in thickness, and is constructed from high-grade hardened steel. It is sold as a matched pair.

  • Sold as matched pair
  • High grade hardened tool
  • Precision ground
  • Features four precision-ground sides
  • Excellent parallelism of 0.0003 in
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Catalog No. 50-005-31734 Supplier MSC Supplier No. 60563574
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is an SPI Precision Parallel, designed for demanding measurement and setup tasks. It features precise dimensions of 6 inches in length, 7/8 inches in height, and 1/2 inch in thickness, and is constructed from high-grade hardened steel. It is sold as a matched pair.

  • Sold as matched pair
  • High grade hardened tool
  • Precision ground
  • Features four precision-ground sides
  • Excellent parallelism of 0.0003 in
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.