Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Parallel, Steel, 6 in Long, 7/8 in High, 1/8 in Thick

Catalog No. 5000530294
Encompass

This precision-ground steel parallel set is designed for high-accuracy applications. Each parallel is crafted from high-grade hardened tool steel and sold as a matched pair, ensuring consistent performance for various machining and inspection tasks.

  • Made from high grade hardened tool steel
  • Precision ground for accuracy
  • Sold as a matched pair
  • Features four precision-ground sides
  • Squareness of 0.0005 in per 1 in
  • Hardness of 50 HRC

Catalog No. 50-005-30294 Supplier MSC Supplier No. 76820760
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision-ground steel parallel set is designed for high-accuracy applications. Each parallel is crafted from high-grade hardened tool steel and sold as a matched pair, ensuring consistent performance for various machining and inspection tasks.

  • Made from high grade hardened tool steel
  • Precision ground for accuracy
  • Sold as a matched pair
  • Features four precision-ground sides
  • Squareness of 0.0005 in per 1 in
  • Hardness of 50 HRC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.