Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Parallel, Steel, 9 in Length, 1 in Height, 1/2 in Thickness

Catalog No. 5000528075
Encompass

This parallel is a precision-ground, high-grade hardened tool designed for accurate spacing and alignment in various applications. Made from steel, it measures 9 in long, 1 in high, and 1/2 in thick, offering excellent stability and durability.

  • Four face parallel type
  • 9 in length
  • 1 in height
  • 1/2 in thickness
  • Constructed from steel
  • Four precision-ground sides
  • Parallelism of 0.0003 in
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Catalog No. 50-005-28075 Supplier MSC Supplier No. 60563863
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This parallel is a precision-ground, high-grade hardened tool designed for accurate spacing and alignment in various applications. Made from steel, it measures 9 in long, 1 in high, and 1/2 in thick, offering excellent stability and durability.

  • Four face parallel type
  • 9 in length
  • 1 in height
  • 1/2 in thickness
  • Constructed from steel
  • Four precision-ground sides
  • Parallelism of 0.0003 in
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.