Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Pin Gage, Black Oxide, 0.364 in, 0.0002 in Tolerance

Catalog No. 5000528953
Encompass

This pin gage is designed for precise measurement, featuring a black oxide coating for enhanced corrosion prevention and wear indication. Constructed from hardened drill rod, it offers durability and accuracy for a variety of applications.

  • Black oxide coating prevents corrosion and indicates wear
  • Made from hardened drill rod (RC 60-62)
  • Overall length: 2 in
  • Class ZZ Plus plug gage
  • Diameter: 0.364 in
  • Tolerance: 0.0002 in

Catalog No. 50-005-28953 Supplier MSC Supplier No. 84502046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement, featuring a black oxide coating for enhanced corrosion prevention and wear indication. Constructed from hardened drill rod, it offers durability and accuracy for a variety of applications.

  • Black oxide coating prevents corrosion and indicates wear
  • Made from hardened drill rod (RC 60-62)
  • Overall length: 2 in
  • Class ZZ Plus plug gage
  • Diameter: 0.364 in
  • Tolerance: 0.0002 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.