Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, 0.354 inch, 0.0002 inch Tolerance, Black Oxide

Catalog No. 5000527349
Encompass

This Class ZZ Plus plug gage is designed for precise measurements, featuring a 0.354 inch diameter and a 0.0002 inch tolerance. It is made from hardened drill rod RC 60-62 and has an overall length of 2 " The black oxide coating prevents corrosion and serves as an indicator for gage wear.

  • Black oxide coating prevents corrosion and shows gage wear.
  • Made from hardened drill rod RC 60-62.
  • Overall length: 2 "
  • Designed for precise measurements with a 0.354 inch diameter.
  • Features a 0.0002 inch tolerance.

Catalog No. 50-005-27349 Supplier MSC Supplier No. 84501949
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This Class ZZ Plus plug gage is designed for precise measurements, featuring a 0.354 inch diameter and a 0.0002 inch tolerance. It is made from hardened drill rod RC 60-62 and has an overall length of 2 " The black oxide coating prevents corrosion and serves as an indicator for gage wear.

  • Black oxide coating prevents corrosion and shows gage wear.
  • Made from hardened drill rod RC 60-62.
  • Overall length: 2 "
  • Designed for precise measurements with a 0.354 inch diameter.
  • Features a 0.0002 inch tolerance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.