Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, Class ZZ Minus, 0.6550 in Diameter, Steel

Catalog No. 5000516011
Encompass

This Class ZZ Minus plug and pin gage is a precision measuring tool designed for accurate inspection of hole sizes. Manufactured from steel, it features a nominal diameter of 0.6550 inches with a tight tolerance for precise measurements.

  • Class ZZ Minus tolerance.
  • Constructed from durable steel.
  • Diameter of 0.6550 inches for precise measurements.
  • Overall length of 2 inches.
  • Suitable for a variety of quality control applications.

Catalog No. 50-005-16011 Supplier MSC Supplier No. 89065502
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus plug and pin gage is a precision measuring tool designed for accurate inspection of hole sizes. Manufactured from steel, it features a nominal diameter of 0.6550 inches with a tight tolerance for precise measurements.

  • Class ZZ Minus tolerance.
  • Constructed from durable steel.
  • Diameter of 0.6550 inches for precise measurements.
  • Overall length of 2 inches.
  • Suitable for a variety of quality control applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.