Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, Class ZZ Plus, 0.5820 in Diameter, Steel

Catalog No. 5000515758
Encompass

This Class ZZ Plus Plug Gage features a 0.5820 inch diameter with a tight tolerance of 0.000200 inches, ensuring high accuracy for precision measurements. Constructed from durable steel, this gage provides longevity and consistent performance for critical applications.

  • Precision measurement: Features a measurement diameter of 0.5820 inches for accurate gauging.
  • High accuracy: Boasts a tight tolerance of 0.000200 inches, ensuring reliable performance for critical applications.
  • Durable construction: Made from durable steel, providing longevity and consistent performance.
  • Class ZZ Plus designation: Indicates a specific standard for plug gages, signifying its quality and intended use.

Catalog No. 50-005-15758 Supplier MSC Supplier No. 88958202
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage features a 0.5820 inch diameter with a tight tolerance of 0.000200 inches, ensuring high accuracy for precision measurements. Constructed from durable steel, this gage provides longevity and consistent performance for critical applications.

  • Precision measurement: Features a measurement diameter of 0.5820 inches for accurate gauging.
  • High accuracy: Boasts a tight tolerance of 0.000200 inches, ensuring reliable performance for critical applications.
  • Durable construction: Made from durable steel, providing longevity and consistent performance.
  • Class ZZ Plus designation: Indicates a specific standard for plug gages, signifying its quality and intended use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.