Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, Class ZZ Plus, 0.6060 in, Steel

Supplier:  MSC 78387917

Encompass

This plug gage is designed for precise measurement, featuring a 0.6060 inch diameter and Class ZZ Plus tolerance. Constructed from steel, it offers reliable performance for verifying hole sizes and ensuring dimensional accuracy in various applications.

  • Diameter of measurement: 0.6060 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Country of origin: China
  • Guaranteed to meet expectations, with exchanges or refunds available within 30 days of shipment in original packaging.

Catalog No. 50-005-30104


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.