Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug Gage, Tool Steel, 0.1210 in. Dia., 1 ea.

Catalog No. 5000516411
Encompass

This Class ZZ minus plug gage is a precision instrument designed for accurate hole size measurement and inspection. Constructed from durable tool steel, it provides reliable performance in industrial metrology and quality control applications.

  • Diameter: 0.1210 in.
  • Tolerance: 0.0002 in.
  • Hardness: 60 to 65 Rc
  • Length: 2 in.
  • Finish: 10 microinch
  • Roundness tolerance: 0.0001 in.
  • Traceability: NIST traceable
  • Includes certificate of accuracy

Catalog No. 50-005-16411 Supplier MSC Supplier No. 78373172
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug gage is a precision instrument designed for accurate hole size measurement and inspection. Constructed from durable tool steel, it provides reliable performance in industrial metrology and quality control applications.

  • Diameter: 0.1210 in.
  • Tolerance: 0.0002 in.
  • Hardness: 60 to 65 Rc
  • Length: 2 in.
  • Finish: 10 microinch
  • Roundness tolerance: 0.0001 in.
  • Traceability: NIST traceable
  • Includes certificate of accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.