Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, Class ZZ Minus, Steel, 0.4440 in. Diameter, 1 ea.

Catalog No. 5000516389
Encompass

This Class ZZ minus plug and pin gage is a precision inspection tool designed for accurate diameter verification. Constructed from durable steel, this gage provides a measurement diameter of 0.4440 in. (11.28 mm) and features a standard 2 in. overall length.

  • Measurement diameter: 0.4440 in. (11.28 mm)
  • Tolerance: 0.000200 in. (0.0002 mm)
  • Overall length: 2 in.
  • Material: Steel
  • Class ZZ minus accuracy rating

Catalog No. 50-005-16389 Supplier MSC Supplier No. 78376407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is a precision inspection tool designed for accurate diameter verification. Constructed from durable steel, this gage provides a measurement diameter of 0.4440 in. (11.28 mm) and features a standard 2 in. overall length.

  • Measurement diameter: 0.4440 in. (11.28 mm)
  • Tolerance: 0.000200 in. (0.0002 mm)
  • Overall length: 2 in.
  • Material: Steel
  • Class ZZ minus accuracy rating

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.