Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, 0.1030" Diameter, Class ZZ Minus, Steel

Catalog No. 5000511613
Encompass

This precision gage pin is designed for accurate measurement and inspection. It is a Class ZZ Minus plug and pin gage, offering a nominal diameter of 0.1030 inches and a tight tolerance of 0.000200 inches. Constructed from durable steel, it ensures reliability and longevity in demanding environments.

  • Class ZZ Minus tolerance
  • 0.1030 inch diameter
  • 0.000200 inch tolerance
  • Made from steel
  • Standard length of 2 inches

Catalog No. 50-005-11613 Supplier MSC Supplier No. 78372992
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision gage pin is designed for accurate measurement and inspection. It is a Class ZZ Minus plug and pin gage, offering a nominal diameter of 0.1030 inches and a tight tolerance of 0.000200 inches. Constructed from durable steel, it ensures reliability and longevity in demanding environments.

  • Class ZZ Minus tolerance
  • 0.1030 inch diameter
  • 0.000200 inch tolerance
  • Made from steel
  • Standard length of 2 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.