Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, 0.3800" Dia, Class ZZ Minus, Black Oxide

Catalog No. 5000531981
Encompass

This plug and pin gage is designed for precise measurements, featuring a 0.380 inch diameter. It is constructed from hardened drill rod and finished with a black oxide coating, which helps prevent corrosion and indicates gage wear during use.

  • Black oxide coating prevents corrosion and shows gage wear
  • Hardened drill rod construction with RC 60-62 hardness
  • Diameter of measurement: 0.380 inch
  • Tolerance: -0.000200 inch
  • Length: 2 inch

Catalog No. 50-005-31981 Supplier MSC Supplier No. 56247299
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurements, featuring a 0.380 inch diameter. It is constructed from hardened drill rod and finished with a black oxide coating, which helps prevent corrosion and indicates gage wear during use.

  • Black oxide coating prevents corrosion and shows gage wear
  • Hardened drill rod construction with RC 60-62 hardness
  • Diameter of measurement: 0.380 inch
  • Tolerance: -0.000200 inch
  • Length: 2 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.