Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, 0.4470 in, Steel, 0.0002 in Tolerance

Catalog No. 5000528691
Encompass

This plug and pin gage is designed for precise measurement applications. Made from durable steel, it features a diameter of 0.4470 inches with a tight tolerance of 0.0002 inches, ensuring accuracy for quality control and calibration tasks.

  • Diameter of measurement: 0.4470 inch
  • Tolerance: 0.0002 inch
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-28691 Supplier MSC Supplier No. 78376431
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement applications. Made from durable steel, it features a diameter of 0.4470 inches with a tight tolerance of 0.0002 inches, ensuring accuracy for quality control and calibration tasks.

  • Diameter of measurement: 0.4470 inch
  • Tolerance: 0.0002 inch
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.