Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug and Pin Gage, Class ZZ Minus, 0.0820 in Diameter, Steel

Catalog No. 5000531659
Encompass

This plug and pin gage is designed for precise measurement with a 0.0820 inch diameter. Constructed from steel, it features a Class ZZ Minus tolerance of 0.0002 inch, ensuring accuracy for critical applications.

  • Diameter of measurement: 0.0820 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • System of measurement: Decimal inch
  • Class: ZZ minus

Catalog No. 50-005-31659 Supplier MSC Supplier No. 78372786
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement with a 0.0820 inch diameter. Constructed from steel, it features a Class ZZ Minus tolerance of 0.0002 inch, ensuring accuracy for critical applications.

  • Diameter of measurement: 0.0820 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • System of measurement: Decimal inch
  • Class: ZZ minus

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.