Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.1910 in Dia

Catalog No. 5000528705
Encompass

This plug and pin gage is designed for precise measurement applications, ideal for quality control and inspection. Crafted from durable steel, it features a 0.1910 in diameter with a tight tolerance of 0.0002 in, ensuring high accuracy and reliability.

  • Constructed from steel
  • Diameter of measurement: 0.1910 in
  • Tolerance: 0.0002 in (0.0002 mm)
  • Class ZZ Minus for precise gauging
  • Country of origin: China

Catalog No. 50-005-28705 Supplier MSC Supplier No. 78373875
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement applications, ideal for quality control and inspection. Crafted from durable steel, it features a 0.1910 in diameter with a tight tolerance of 0.0002 in, ensuring high accuracy and reliability.

  • Constructed from steel
  • Diameter of measurement: 0.1910 in
  • Tolerance: 0.0002 in (0.0002 mm)
  • Class ZZ Minus for precise gauging
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.