Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.1970 in Diameter, Steel

Catalog No. 5000531661
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from durable steel, it features a 0.1970 inch diameter and a tight tolerance of 0.000200 inch, making it suitable for accurate inspection and calibration tasks.

  • Diameter of measurement: 0.1970 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-31661 Supplier MSC Supplier No. 78373933
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from durable steel, it features a 0.1970 inch diameter and a tight tolerance of 0.000200 inch, making it suitable for accurate inspection and calibration tasks.

  • Diameter of measurement: 0.1970 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.