Learn More
MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.2270 in Dia, Steel
Supplier: MSC 78374238
This Class ZZ Minus Plug & Pin Gage features a 0.2270 in diameter for precise measurement. It is constructed from steel, ensuring durability, and has a tight tolerance of 0.000200 in. This gage is suitable for applications requiring accurate gauging.
- Features a 0.2270 in diameter for precise measurement.
- Constructed from steel, ensuring durability.
- Has a tight tolerance of 0.000200 in (0.0002 mm).
- Suitable for applications requiring accurate gauging.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.