Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.2500 in Dia, Steel

Catalog No. 5000530097
Encompass

This Class ZZ Minus Plug & Pin Gage is engineered for precision measurement and inspection. Constructed from durable steel, it features a 0.2500 inch diameter and a strict tolerance, making it ideal for maintaining accuracy in quality control and manufacturing processes.

  • Engineered for precise measurement
  • Constructed from durable steel
  • Features a 0.2500 inch diameter
  • Maintains a strict tolerance for accuracy
  • Standard 2 in overall length

Catalog No. 50-005-30097 Supplier MSC Supplier No. 78374469
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is engineered for precision measurement and inspection. Constructed from durable steel, it features a 0.2500 inch diameter and a strict tolerance, making it ideal for maintaining accuracy in quality control and manufacturing processes.

  • Engineered for precise measurement
  • Constructed from durable steel
  • Features a 0.2500 inch diameter
  • Maintains a strict tolerance for accuracy
  • Standard 2 in overall length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.