Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.2930 in Dia, Steel

Catalog No. 5000528009
Encompass

The SPI Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement. Made from durable steel, this gage features a 0.2930 inch diameter and a tolerance of 0.000200 inch, making it suitable for demanding applications requiring high precision.

  • Material: Steel
  • Diameter of measurement: 0.2930 in
  • Tolerance: 0.000200 in
  • Class: ZZ Minus

Catalog No. 50-005-28009 Supplier MSC Supplier No. 57260341
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPI Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement. Made from durable steel, this gage features a 0.2930 inch diameter and a tolerance of 0.000200 inch, making it suitable for demanding applications requiring high precision.

  • Material: Steel
  • Diameter of measurement: 0.2930 in
  • Tolerance: 0.000200 in
  • Class: ZZ Minus

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.