Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.4270 in, Steel

Catalog No. 5000528976
Encompass

This plug and pin gage is a Class ZZ Minus gage, precisely manufactured for accurate measurement. It features a diameter of 0.4270 inches and is constructed from steel, ensuring durability and consistent performance for various measurement applications.

  • Diameter of measurement: 0.4270 in
  • Tolerance: 0.000200 in
  • Material: Steel

Catalog No. 50-005-28976 Supplier MSC Supplier No. 78376233
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This plug and pin gage is a Class ZZ Minus gage, precisely manufactured for accurate measurement. It features a diameter of 0.4270 inches and is constructed from steel, ensuring durability and consistent performance for various measurement applications.

  • Diameter of measurement: 0.4270 in
  • Tolerance: 0.000200 in
  • Material: Steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.