Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.462 in Diameter, Black Oxide

Catalog No. 5000531982
Encompass

This plug and pin gage is designed for precise measurements. It features a black oxide finish for durability and a specific tolerance for accuracy in various applications.

  • Designed for precise measurements
  • Has a 0.462 in diameter
  • Features Class ZZ Minus
  • Equipped with a black oxide finish
  • Maintains a 0.0002 in tolerance

Catalog No. 50-005-31982 Supplier MSC Supplier No. 56248115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurements. It features a black oxide finish for durability and a specific tolerance for accuracy in various applications.

  • Designed for precise measurements
  • Has a 0.462 in diameter
  • Features Class ZZ Minus
  • Equipped with a black oxide finish
  • Maintains a 0.0002 in tolerance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.