Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.5510" Diameter, Steel

Catalog No. 5000531686
Encompass

This plug and pin gage is designed for precise measurement and inspection applications. Featuring a 0.5510 inch diameter and a Class ZZ Minus tolerance, it ensures accurate dimensional verification. Manufactured from durable steel, this gage is suitable for quality control and engineering tasks requiring high precision.

  • Diameter of 0.5510 inch
  • Class ZZ Minus tolerance for precise measurements
  • Constructed from steel for durability
  • Standard length of 2 inches
  • Ideal for quality control and inspection tasks

Catalog No. 50-005-31686 Supplier MSC Supplier No. 78377470
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection applications. Featuring a 0.5510 inch diameter and a Class ZZ Minus tolerance, it ensures accurate dimensional verification. Manufactured from durable steel, this gage is suitable for quality control and engineering tasks requiring high precision.

  • Diameter of 0.5510 inch
  • Class ZZ Minus tolerance for precise measurements
  • Constructed from steel for durability
  • Standard length of 2 inches
  • Ideal for quality control and inspection tasks

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.