Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.7350 in, Steel

Catalog No. 5000515935
Encompass

This product is a Class ZZ Minus Plug & Pin Gage designed for precise measurement. It is constructed from durable steel and offers a diameter of 0.7350 inches, with a tight tolerance for accuracy in various applications.

  • Class ZZ minus plug & pin gage
  • 0.7350 inch diameter measurement
  • Steel material
  • Tolerance of 0.0002 inch

Catalog No. 50-005-15935 Supplier MSC Supplier No. 89073506
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a Class ZZ Minus Plug & Pin Gage designed for precise measurement. It is constructed from durable steel and offers a diameter of 0.7350 inches, with a tight tolerance for accuracy in various applications.

  • Class ZZ minus plug & pin gage
  • 0.7350 inch diameter measurement
  • Steel material
  • Tolerance of 0.0002 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.