Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.8080 inch Diameter, Steel

Catalog No. 5000531518
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement with a 0.8080 inch diameter. Made from durable steel, it offers a tolerance of 0.000200 inches, ensuring accuracy in various applications.

  • Diameter of measurement: 0.8080 inch
  • Tolerance: 0.000200 inch (0.0002 mm)
  • Material: Steel

Catalog No. 50-005-31518 Supplier MSC Supplier No. 78380045
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement with a 0.8080 inch diameter. Made from durable steel, it offers a tolerance of 0.000200 inches, ensuring accuracy in various applications.

  • Diameter of measurement: 0.8080 inch
  • Tolerance: 0.000200 inch (0.0002 mm)
  • Material: Steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.