Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.9570" Dia

Catalog No. 5000530098
Encompass

This plug and pin gage is designed for precise measurement applications. It features a Class ZZ Minus tolerance and a 0.9570 inch diameter, making it suitable for a variety of tasks requiring high accuracy.

  • Diameter of measurement: 0.9570 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-30098 Supplier MSC Supplier No. 78381530
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement applications. It features a Class ZZ Minus tolerance and a 0.9570 inch diameter, making it suitable for a variety of tasks requiring high accuracy.

  • Diameter of measurement: 0.9570 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.