Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Thread Gage Handle, 5 Handle Size, Steel, NIST & ANSI Certified

Catalog No. 5000530164
Encompass

This plug thread gage handle from SPI is designed for precise measurement applications. Made from durable steel, it features a 5 handle size and is certified to both NIST and ANSI standards, ensuring reliable performance and traceability.

  • Certification of inspection included.
  • Handle size is 5.
  • Constructed from steel.
  • Certified to NIST and ANSI standards.
  • Traceability certification included.
  • Measures 4 inches in length.
  • Features a 1 inch distance across the flat.
  • Tapered, unthreaded hole on the face.
  • Inside gage taper is .25 inch in 12 inch length.

Catalog No. 50-005-30164 Supplier MSC Supplier No. 75890111
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug thread gage handle from SPI is designed for precise measurement applications. Made from durable steel, it features a 5 handle size and is certified to both NIST and ANSI standards, ensuring reliable performance and traceability.

  • Certification of inspection included.
  • Handle size is 5.
  • Constructed from steel.
  • Certified to NIST and ANSI standards.
  • Traceability certification included.
  • Measures 4 inches in length.
  • Features a 1 inch distance across the flat.
  • Tapered, unthreaded hole on the face.
  • Inside gage taper is .25 inch in 12 inch length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.