Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Screw Thread Anvil, 60°, 8-5 TPI, 3.5-5 mm, 1 ea

Catalog No. 5000512359
Encompass

These 60° screw thread anvils are designed for use with SPI thread micrometers to ensure precise measurements of thread pitches ranging from 8 to 5 TPI and 3.5 to 5 mm. These steel accessories provide durability for demanding measurement tasks.

  • Compatible with mechanical and IP65 screw thread micrometers
  • Designed for 60° thread profile measurements
  • Constructed from steel with a bright finish
  • Measurement range of 3.5 mm to 5 mm
  • Pitch capacity of 8 to 5 TPI

Catalog No. 50-005-12359 Supplier MSC Supplier No. 37880630
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These 60° screw thread anvils are designed for use with SPI thread micrometers to ensure precise measurements of thread pitches ranging from 8 to 5 TPI and 3.5 to 5 mm. These steel accessories provide durability for demanding measurement tasks.

  • Compatible with mechanical and IP65 screw thread micrometers
  • Designed for 60° thread profile measurements
  • Constructed from steel with a bright finish
  • Measurement range of 3.5 mm to 5 mm
  • Pitch capacity of 8 to 5 TPI

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.