Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Setting Ring, 0.5 in ID, 1.5 in OD, 0.393 in Thick

Catalog No. 5000528449
Encompass

This setting ring is designed with an inside diameter of 0.5 inch, an outside diameter of 1.5 inch, and a thickness of 0.393 " It features high precision with an accuracy of 0.0001 inch and a surface smoothness of 10.00 micro m, presented in a silver finish.

  • Inside diameter of 0.5 "
  • Outside diameter of 1.5 "
  • Thickness of 0.393 "
  • Accuracy of 0.0001 "
  • Surface smoothness of 10.00 micro m.
  • Silver color.

Catalog No. 50-005-28449 Supplier MSC Supplier No. 06543946
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This setting ring is designed with an inside diameter of 0.5 inch, an outside diameter of 1.5 inch, and a thickness of 0.393 " It features high precision with an accuracy of 0.0001 inch and a surface smoothness of 10.00 micro m, presented in a silver finish.

  • Inside diameter of 0.5 "
  • Outside diameter of 1.5 "
  • Thickness of 0.393 "
  • Accuracy of 0.0001 "
  • Surface smoothness of 10.00 micro m.
  • Silver color.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.