Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Small Hole Gage, 0.4-0.5 in Range, 1.6 in Depth, Satin Chrome

Catalog No. 5000529646
Encompass

This small hole gage is designed for precise internal measurements within a range of 0.4 to 0.5 inches. It features a durable satin chrome finish and a half-ball style for accurate contact within small bores and grooves. With a gage depth of 1.6 inches and an overall length of 3 inches, it is suitable for various inspection tasks requiring fine measurement.

  • Measures small holes and internal dimensions
  • Provides a measurement range of 0.4 to 0.5 inches
  • Features a gage depth of 1.6 inches
  • Has an overall length of 3 inches
  • Constructed with a satin chrome finish for durability
  • Designed with a half-ball style for accurate contact

Catalog No. 50-005-29646 Supplier MSC Supplier No. 01719129
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This small hole gage is designed for precise internal measurements within a range of 0.4 to 0.5 inches. It features a durable satin chrome finish and a half-ball style for accurate contact within small bores and grooves. With a gage depth of 1.6 inches and an overall length of 3 inches, it is suitable for various inspection tasks requiring fine measurement.

  • Measures small holes and internal dimensions
  • Provides a measurement range of 0.4 to 0.5 inches
  • Features a gage depth of 1.6 inches
  • Has an overall length of 3 inches
  • Constructed with a satin chrome finish for durability
  • Designed with a half-ball style for accurate contact

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.