Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Spring Steel Square, 4 in Blade Length, 3 in Base Length, Workshop Grade

Catalog No. 5000531547
Encompass

This product is a spring steel square designed for precise measurements, featuring a 4-inch blade length and a 3-inch base length. It is manufactured to workshop grade specifications, ensuring accuracy for various applications.

  • Blade length of 4 inches.
  • Base length of 3 inches.
  • Constructed from spring steel.
  • Accuracy of 0.0006 inches parallel and 0.0012 inches square.
  • Manufactured to workshop grade specifications.

Catalog No. 50-005-31547 Supplier MSC Supplier No. 79267951
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a spring steel square designed for precise measurements, featuring a 4-inch blade length and a 3-inch base length. It is manufactured to workshop grade specifications, ensuring accuracy for various applications.

  • Blade length of 4 inches.
  • Base length of 3 inches.
  • Constructed from spring steel.
  • Accuracy of 0.0006 inches parallel and 0.0012 inches square.
  • Manufactured to workshop grade specifications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.