Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Steel Parallel, 12 x 2 x 1-1/4 in

Catalog No. 5000527288
Encompass

This steel parallel is a high-grade hardened tool designed for precision applications. It features dimensions of 12 inches long, 2 inches high, and 1-1/4 inches thick, offering exceptional parallelism and squareness. It is precision ground and sold as a matched pair, making it suitable for demanding laboratory and industrial tasks.

  • Four face parallel type
  • Length of 12 inches
  • Height of 2 inches
  • Thickness of 1-1/4 inches
  • Constructed from durable steel
  • Parallelism of 0.0003 inches and 0.002 inches
  • Features 4 precision-ground sides
  • Squareness of 0.0005 inches
  • Hardness rating of 50 HRC
  • Sold as a matched pair

Catalog No. 50-005-27288 Supplier MSC Supplier No. 60563921
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel parallel is a high-grade hardened tool designed for precision applications. It features dimensions of 12 inches long, 2 inches high, and 1-1/4 inches thick, offering exceptional parallelism and squareness. It is precision ground and sold as a matched pair, making it suitable for demanding laboratory and industrial tasks.

  • Four face parallel type
  • Length of 12 inches
  • Height of 2 inches
  • Thickness of 1-1/4 inches
  • Constructed from durable steel
  • Parallelism of 0.0003 inches and 0.002 inches
  • Features 4 precision-ground sides
  • Squareness of 0.0005 inches
  • Hardness rating of 50 HRC
  • Sold as a matched pair

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.