Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Steel Parallel, 6 in Length, 1-5/8 in Height, 0.5 in Thickness, 0.0003 in Parallelism

Catalog No. 5000528074
Encompass

This steel parallel is designed as a high-grade hardened tool for precision ground applications. It features 0.0003 in and 0.002 in parallelism, and is sold as a matched pair.

  • Four face parallel type
  • Length of 6 in
  • Parallelism of 0.0003 in
  • Thickness of 0.5 in
  • Constructed from steel
  • Four precision-ground sides
  • High grade hardened tool
  • Precision ground for accuracy
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Catalog No. 50-005-28074 Supplier MSC Supplier No. 60563632
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel parallel is designed as a high-grade hardened tool for precision ground applications. It features 0.0003 in and 0.002 in parallelism, and is sold as a matched pair.

  • Four face parallel type
  • Length of 6 in
  • Parallelism of 0.0003 in
  • Thickness of 0.5 in
  • Constructed from steel
  • Four precision-ground sides
  • High grade hardened tool
  • Precision ground for accuracy
  • Squareness of 0.0005 in
  • Hardness of 50 HRC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.