Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Steel Parallel, 6 in x 1-1/8 in x 1/8 in, Matched Pair

Catalog No. 5000530852
Encompass

The SPI Steel Parallel is a precision-ground, hardened tool designed for various workshop applications. This matched pair offers high accuracy and durability, suitable for use in machining, inspection, and setup tasks.

  • High grade hardened tool
  • Precision ground finish
  • Four face type
  • 6 in long
  • 1-1/8 in high
  • 1/8 in thick
  • Squareness of 0.0005 in per 1 in
  • Hardness of 50 HRC

Catalog No. 50-005-30852 Supplier MSC Supplier No. 76820802
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPI Steel Parallel is a precision-ground, hardened tool designed for various workshop applications. This matched pair offers high accuracy and durability, suitable for use in machining, inspection, and setup tasks.

  • High grade hardened tool
  • Precision ground finish
  • Four face type
  • 6 in long
  • 1-1/8 in high
  • 1/8 in thick
  • Squareness of 0.0005 in per 1 in
  • Hardness of 50 HRC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.