Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Steel Rule, Steel, 6 in, 5R Graduation, Rigid

Catalog No. 5000530934
Encompass

This steel rule is designed for precise measurements in various applications. It features a rigid steel construction with a durable black chrome-plated finish for enhanced longevity and readability, offering multiple graduations for versatile use.

  • Constructed from steel for durability
  • Features a 6 inch overall length
  • Includes 5R style graduations (1/64, 1/100, 1/32 inch)
  • Designed with a rigid body for stable measurements
  • Has an overall width of 3/4 inch
  • Coated with black chrome for a durable finish
  • Measures 0.0400 inch in thickness
  • Horizontal scale orientation for easy reading

Catalog No. 50-005-30934 Supplier MSC Supplier No. 78988136
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel rule is designed for precise measurements in various applications. It features a rigid steel construction with a durable black chrome-plated finish for enhanced longevity and readability, offering multiple graduations for versatile use.

  • Constructed from steel for durability
  • Features a 6 inch overall length
  • Includes 5R style graduations (1/64, 1/100, 1/32 inch)
  • Designed with a rigid body for stable measurements
  • Has an overall width of 3/4 inch
  • Coated with black chrome for a durable finish
  • Measures 0.0400 inch in thickness
  • Horizontal scale orientation for easy reading

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.