Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Swiss Precision Instruments Steel Straight Edge, Beveled, 72 in., 1 ea.

Catalog No. 5000510927
Encompass

This beveled straight edge is manufactured from high-quality tool steel and precision ground to meet rigid quality standards. Designed for accuracy and durability, it features a nongraduated design with beveled edges on both sides to facilitate precise layout and inspection tasks.

  • Manufactured from tool steel
  • Precision ground to rigid quality standards
  • Nongraduated design
  • Beveled on both sides
  • Overall length of 72 in.
  • Flatness tolerance of 0.0015 in.
  • Parallelism tolerance of 0.0029 in.
  • Overall thickness of 3/8 in. (9.53 mm)

Catalog No. 50-005-10927 Supplier MSC Supplier No. 02673978
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This beveled straight edge is manufactured from high-quality tool steel and precision ground to meet rigid quality standards. Designed for accuracy and durability, it features a nongraduated design with beveled edges on both sides to facilitate precise layout and inspection tasks.

  • Manufactured from tool steel
  • Precision ground to rigid quality standards
  • Nongraduated design
  • Beveled on both sides
  • Overall length of 72 in.
  • Flatness tolerance of 0.0015 in.
  • Parallelism tolerance of 0.0029 in.
  • Overall thickness of 3/8 in. (9.53 mm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.