Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Swiss Precision Instruments Plug Gage, Class ZZ Plus, 0.6670 in Diameter, 0.0002 in Tolerance

Catalog No. 5000530831
Encompass

This SPI Class ZZ Plus Plug Gage is designed for precise measurements. It features a 0.6670 inch diameter and a tight 0.0002 inch tolerance, making it suitable for demanding applications requiring high accuracy. Constructed from durable steel, this plug gage ensures reliability and long-lasting performance.

  • Diameter of measurement: 0.6670 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • Class: ZZ Plus
  • Type of gage: Plug gage

Catalog No. 50-005-30831 Supplier MSC Supplier No. 78388527
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This SPI Class ZZ Plus Plug Gage is designed for precise measurements. It features a 0.6670 inch diameter and a tight 0.0002 inch tolerance, making it suitable for demanding applications requiring high accuracy. Constructed from durable steel, this plug gage ensures reliability and long-lasting performance.

  • Diameter of measurement: 0.6670 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • Class: ZZ Plus
  • Type of gage: Plug gage

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.