Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Test Indicator Contact Point, 0.0150 in Ball Diameter, Carbide

Catalog No. 5000534026
Encompass

This test indicator contact point is designed for precise measurements in industrial and laboratory applications. It features a 0.0150 inch ball diameter and is constructed from durable carbide, ensuring accuracy and longevity.

  • Ball style
  • Ball diameter: 0.0150 inch
  • Tip diameter: 0.0150 inch
  • Contact point material: Carbide

Catalog No. 50-005-34026 Supplier MSC Supplier No. 35894286
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This test indicator contact point is designed for precise measurements in industrial and laboratory applications. It features a 0.0150 inch ball diameter and is constructed from durable carbide, ensuring accuracy and longevity.

  • Ball style
  • Ball diameter: 0.0150 inch
  • Tip diameter: 0.0150 inch
  • Contact point material: Carbide

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.