Learn More
MSC SPI V-Block, 1-3/4 inch Capacity, 90° V Angle, Cast Iron, Matched Pair
Supplier: MSC 02662856
This V-Block is designed for precise work, offering a 1-3/4 inch maximum capacity and a 90° V angle. It is constructed from durable cast iron and is sold as a matched pair, ensuring accuracy and stability for various applications.
- Maximum capacity of 1-3/4 inches
- 90 degree V angle
- Overall dimensions: 3 inch length, 1-5/16 inch width, 2-3/8 inch height
- Made from cast iron
- V parallelism of 0.0012 inches
- V accuracy of 0.000200 inches
- Non-magnetic
- Squareness per 1 inch of 0.0012 inches
- Large V width of 1-3/4 inches
- Sold as a matched pair
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.