Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI V-Block, 2-3/16 in Max Capacity, 90° V Angle, Cast Iron

Catalog No. 5000516651
Encompass

These V-blocks are designed for precise workpiece holding in various applications. They feature a 2-3/16 in maximum capacity and a 90° V angle, constructed from durable cast iron. They are supplied as a matched pair for consistent performance.

  • Maximum V capacity: 2-3/16 in
  • V angle: 90°
  • Overall length: 4 in
  • Overall width: 1-9/16 in
  • Overall height: 2-9/16 in
  • Material: Cast iron
  • Supplied as a matched pair
  • Non-magnetic design

Catalog No. 50-005-16651 Supplier MSC Supplier No. 02662864
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These V-blocks are designed for precise workpiece holding in various applications. They feature a 2-3/16 in maximum capacity and a 90° V angle, constructed from durable cast iron. They are supplied as a matched pair for consistent performance.

  • Maximum V capacity: 2-3/16 in
  • V angle: 90°
  • Overall length: 4 in
  • Overall width: 1-9/16 in
  • Overall height: 2-9/16 in
  • Material: Cast iron
  • Supplied as a matched pair
  • Non-magnetic design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.