Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI V-Block, 5 in Max Capacity, 90° V Angle, Cast Iron

Catalog No. 5000512369
Encompass

This V-Block features a 5 in maximum capacity and a 90° V angle. It measures 10 in in overall length, 5 in in overall width, and 6-1/2 in in overall height, making it suitable for various precision holding applications.

  • Maximum capacity of 5 in
  • 90° V angle
  • Overall length of 10 in
  • Overall width of 5 in
  • Overall height of 6-1/2 in
  • Made from cast iron
  • Sold as a matched pair
  • V parallelism of 0.0002 in
  • V accuracy of 0.0002 in
  • Non-magnetic design

Catalog No. 50-005-12369 Supplier MSC Supplier No. 02662823
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This V-Block features a 5 in maximum capacity and a 90° V angle. It measures 10 in in overall length, 5 in in overall width, and 6-1/2 in in overall height, making it suitable for various precision holding applications.

  • Maximum capacity of 5 in
  • 90° V angle
  • Overall length of 10 in
  • Overall width of 5 in
  • Overall height of 6-1/2 in
  • Made from cast iron
  • Sold as a matched pair
  • V parallelism of 0.0002 in
  • V accuracy of 0.0002 in
  • Non-magnetic design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.