Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ Spicy Prescription Frames

Catalog No. 18072410
Change view
Click to view available options
Frame Color:
Black, Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
18-072-410 Black, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-072-410 Supplier Bollé Safety™ Supplier No. SPICMX11U
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Spicy frame is light and comfortable, available in 3 different colors and offers versions with or without sideshields. The versatility and robustness of this unisex model make it a must have, whether working in- or off-site.

  • Modern and urban style
  • Built-in TRNZZ side shields

Specifications

Height (English) 1.57 in.
Height (Metric) 40 mm
Width (English) 2.08 in.
Width (Metric) 53 mm
Product Type Rx Frame
Frame Color Black, Green
Material Metal
Disposable Reusable
Frame Material Plastic
Frame Type Full Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.