Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bird-X Bird Spikes, Plastic, 100 ft, 1 Pc.

Catalog No. 502867842
Encompass

Bird-X plastic bird spikes are designed as permanent anti-roost needles for pest birds, offering an effective solution to deter avian pests from roosting surfaces.

  • High: 4-1/2 in
  • Wide: 4-1/2 in
  • Length: 100 ft
  • Thick: 1 in
  • Material: plastic
  • Application: permanent anti-roost needles for pest birds
  • Includes: installation consultation

Catalog No. 50-286-7842 Supplier MSC Supplier No. 72511041
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bird-X plastic bird spikes are designed as permanent anti-roost needles for pest birds, offering an effective solution to deter avian pests from roosting surfaces.

  • High: 4-1/2 in
  • Wide: 4-1/2 in
  • Length: 100 ft
  • Thick: 1 in
  • Material: plastic
  • Application: permanent anti-roost needles for pest birds
  • Includes: installation consultation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.