Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Aqualockit Solidifiers

Catalog No. 19066537 Shop All NPS Corporation Products
Change view
Click to view available options
Weight (English):
19 lb.
23 lb.
Packaging Quantity:
1 Ea.
10/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Packaging Quantity
19-066-537 19 lb. 1 Ea.
19-066-536 23 lb. 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066-537 Supplier FyterTech Nonwovens Supplier No. 670015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Turns liquids into easy to clean gels

  • Absorbent granular-like material
  • For effective clean-up of contaminated water, sludge, neutralized acids/bases, low-level radioactive water
  • Component: Potassium Polyacrylate

Order Info

Packaging options: 10 Shaker bottles (10kg/23 lb.); 5 Gal. Bucket (9kg/19 lb.)

Specifications

Material Polymer
Type Super Absorbent Solidifier Bucket
For Use With (Application) Easy and effective clean-up of contaminated water, sludge, neutral liquids
Packaging Quantity 1 Ea.
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.