Learn More
FyterTech Nonwovens Spilfyter™ Cellulose-Based Sorbent Pillow-in-a-Pan Kits
Description
Includes
- 12 pans
- 24 pillows
- Easily absorbs oil, coolants, solvents and water
- Large surface area with high capacity and fast-wicking filler
- For all types of non aggressive spills
- Compact design for spills in tight spaces
- Dimensions: 25.4 × 25.4cm (10 × 10 in.) square
Specifications
Specifications
| Material | Cellulose |
| Type | Sorbent Pillow |
| For Use With (Application) | Easily absorbs oil, coolants, solvents and water, large surface area with high capacity and fast wicking filler, contain spills and prevents migration, compact design to absorb spills in tight spaces for industrial use |
| Includes | 12 pans, 24 pillows |
| Dimensions (L x W) | 10 x 10 in. (25.4 x 25.4cm) |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Weight (English) | 9 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.