Learn More
FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Rolls
Description
- Cellulose-based pad
- Reinforced with top and bottom liner
- Low lint
- Increased durability
Specifications
Specifications
| Color | White |
| Capacity (English) | 111 gal. |
| Capacity (Metric) | 420.18 L |
| Material | Cellulose |
| Type | Cellulose Sorbent Roll |
| For Use With (Application) | Use on all types of non-aggressive spills |
| Dimensions (L x W) | 150 ft. x 40 in. (45.7 m x 101.6 cm) |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Width (English) | 40 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.